
E6013 5/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box
Mfr # 46013532
Zoro # G916305319
product price: $27.49
/eaKey Features
Gauge Size
5/32
For Use With
Mild Steel
Recommended Amps
160-180
Overall Length
14
Polarity
DC(+) or DC(-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46013532
Zoro #
G916305319
UPC #
48944498965
Country of Origin
India
Dimensions
Gauge Size
5/32
Overall Length
14
Diameter
5/32 in
Details
Item
Welding Rods
For Use With
Mild Steel
Recommended Amps
160-180
Polarity
DC(+) or DC(-)
Standards
AWS A 5.1-04: E6010
Material
Mild Steel with a Rutile-based Coating
Includes
1 10-pound box
Description
The E6013 Premium Arc Stick Electrodes are a dependable solution for light constructional work and general-purpose welding applications. Packed in a convenient 10-pound box, these electrodes are suitable for use with both DC and AC power sources, offering flexibility across welding setups. The high titania coating ensures smooth, stable arcs, allowing for all-position welding, including pipe projects. With excellent striking and restriking properties, they provide reliable performance and consistent results. These electrodes produce clean, attractive weld beads with minimal undercut and enable easy slag removal for efficient work. To maintain their quality, redrying instructions are included for optimal usability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.