
E7014 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box
Mfr # 47014332
Zoro # G116305447
product price: $32.45
/eaKey Features
Overall Length
14
Recommended Amps
70-90
Material
Mild Steel with Rutile-Iron Powder Coating
Diameter
3/32 in
Polarity
AC/DC(-)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47014332
Zoro #
G116305447
UPC #
657725981208
Country of Origin
India
Dimensions
Overall Length
14
Diameter
3/32 in
Gauge Size
3/32
Details
Recommended Amps
70-90
Material
Mild Steel with Rutile-Iron Powder Coating
Polarity
AC/DC(-)
Standards
AWS A5.1-04 E7014
Includes
1 10-pound box
For Use With
Mild Steel
Item
Welding Rods
Description
E7014 premium arc stick electrodes are designed for high-efficiency welding in both single-pass and multi-pass applications. With an iron powder and titania coating, they provide excellent arc stability and smooth weld bead appearance. These electrodes are ideal for fillet welding in ship structures, bridges, and structural steel applications. Their superior slag removal properties enhance productivity and reduce cleanup time. Compatible with both AC and DC- power sources, they support various welding positions, including flat, vertical, horizontal, and overhead. For optimal performance, redry the electrodes at 120-150°C for 30-60 minutes before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.