Shop HYW PRODUCTS
See all product information
Create Account
ENiFe-CI 3/32in Nickel 55 Cast Iron Welding Electrode 14in Repair & Maintenance Rod 5-Pound Bundle
- Mfr # 40NIFECI-332-5
- Zoro # G316305315
product price:
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel-Iron Alloy with Graphite-Type Coating
Standards
AWS A5.15: ENiFe-CI
Overall Length
14
Diameter
3/32 in
For Use With
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NIFECI-332-5
- Zoro #
- G316305315
- UPC #
- 48944498774
- Country of Origin
- India
- Item
- Welding Rods
- Material
- Nickel-Iron Alloy with Graphite-Type Coating
- Standards
- AWS A5.15: ENiFe-CI
- For Use With
- Cast Iron
- Bundle Weight
- 5 pounds
- Polarity
- AC/DC(+)
- Recommended Amps
- 60
Dimensions
- Overall Length
- 14
- Diameter
- 3/32 in
- Gauge Size
- 3/32
Description
The ENiFe-CI Nickel 55 Cast Iron Welding Electrode is specially formulated for repair and maintenance of cast iron components. Designed with a graphite-type coating, it excels in joining spheroidal graphite cast iron and repairing items like motor beds, gears, cylinder covers, and casings. This electrode offers strong crack resistance and solid mechanical properties, ensuring durable welds. It is available in 1/8'' and 3/32'' sizes and comes in bundle options of 1 lb, 2 lbs, 5 lbs, or 10 lbs to suit different project needs. Preheating between 150-300°C is recommended depending on the shape and type of the base metal, with re-drying at 70-120°C prior to use for optimal performance. Classified under AWS A5.15-90 ENiFe-CI, this rod provides dependable results in critical repair jobs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.