E7014 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 5PK

  • Mfr # 47014332-5

  • Zoro # G716305410


product price:  $161.99
/pk 5, $32.40/ea
Free Shipping & Returns

Key Features

Includes
5 10-pound boxes
Diameter
3/32 in
For Use With
Mild Steel
Polarity
AC/DC(-)
Recommended Amps
70-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47014332-5
Zoro #
G716305410
UPC #
657725981260
Country of Origin
India

Dimensions

Diameter
3/32 in
Gauge Size
3/32
Overall Length
14

Details

Includes
5 10-pound boxes
For Use With
Mild Steel
Polarity
AC/DC(-)
Recommended Amps
70-90
Item
Welding Rods
Material
Mild Steel with Rutile-Iron Powder Coating
Standards
AWS A5.1-04 E7014

Description

E7014 premium arc stick electrodes are designed for high-efficiency welding in both single-pass and multi-pass applications. With an iron powder and titania coating, they provide excellent arc stability and smooth weld bead appearance. These electrodes are ideal for fillet welding in ship structures, bridges, and structural steel applications. Their superior slag removal properties enhance productivity and reduce cleanup time. Compatible with both AC and DC- power sources, they support various welding positions, including flat, vertical, horizontal, and overhead. For optimal performance, redry the electrodes at 120-150°C for 30-60 minutes before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.