E7024 1/8in Premium Arc Stick Electrodes 14in Welding Rod Hermetically Sealed 50-Pound Can
- Mfr # 47024108-50
- Zoro # G316305520
product price:
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel with Rutile-Iron Powder Coating
Standards
AWS A5.1-04 E7024
AWS Classification
E7024
Overall Length
14
Recommended Amps
120-140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47024108-50
- Zoro #
- G316305520
- UPC #
- 657725981321
- Country of Origin
- Türkiye
Dimensions
- Overall Length
- 14
- Gauge Size
- 1/8
Details
- Item
- Welding Rods
- Material
- Mild Steel with Rutile-Iron Powder Coating
- Standards
- AWS A5.1-04 E7024
- AWS Classification
- E7024
- Recommended Amps
- 120-140
- Includes
- 50-pound steel can
- Polarity
- AC/DC(-)
- For Use With
- Mild Steel
Description
E7024 premium arc stick electrodes are engineered for high-efficiency welding in flat and horizontal fillet positions. The iron powder and titania coating allow for smooth arc performance and excellent weld bead formation. These electrodes are ideal for structural welding applications, including ship structures, bridges, and buildings. Designed for single-pass welding, they offer high deposition rates, making them efficient for large-scale projects. With excellent slag removal properties, cleanup is quick and easy. To maintain optimal welding performance, redry the electrodes at 120-150°C for 30-60 minutes before use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.