E7024 3/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 5PK

  • Mfr # 47024332-5

  • Zoro # G816305464


product price:  $177.99
/pk 5, $35.60/ea
Free Shipping & Returns

Key Features

Polarity
AC/DC(-)
For Use With
Mild Steel
Recommended Amps
80-120
Gauge Size
3/32
Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47024332-5
Zoro #
G816305464
UPC #
657725981246
Country of Origin
India

Dimensions

Gauge Size
3/32
Diameter
3/32 in
Overall Length
14

Details

Polarity
AC/DC(-)
For Use With
Mild Steel
Recommended Amps
80-120
Standards
AWS A5.1-04 E7024
Material
Mild Steel with Rutile-Iron Powder Coating
Item
Welding Rods
Includes
5 10-pound boxes

Description

E7024 premium arc stick electrodes are designed for high-efficiency single-pass welding in flat and horizontal fillet positions. The iron powder and titania coating provide a smooth, stable arc and excellent weld bead appearance. These electrodes are ideal for ship structures, bridges, buildings, and general structural steel applications. With superior slag removal properties, cleanup is quick and easy after welding. Suitable for use with both AC and DC- power sources, they deliver reliable performance in demanding projects. For optimal results, redry the electrodes at 120-150°C for 30-60 minutes before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.