
E7024 5/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box
Mfr # 47024532
Zoro # G116305331
product price: $35.59
/eaKey Features
Recommended Amps
150-190
Overall Length
14
Gauge Size
5/32
Standards
AWS A5.1-04 E7024
For Use With
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47024532
Zoro #
G116305331
UPC #
657725981307
Country of Origin
India
Dimensions
Overall Length
14
Gauge Size
5/32
Diameter
5/32 in
Details
Recommended Amps
150-190
Item
Welding Rods
Standards
AWS A5.1-04 E7024
For Use With
Mild Steel
Polarity
AC/DC(-)
Includes
1 10-pound box
Material
Mild Steel with Rutile-Iron Powder Coating
Description
E7024 premium arc stick electrodes are designed for high-efficiency single-pass welding in flat and horizontal fillet positions. The iron powder and titania coating provide a smooth, stable arc and excellent weld bead appearance. These electrodes are ideal for ship structures, bridges, buildings, and general structural steel applications. With superior slag removal properties, cleanup is quick and easy after welding. Suitable for use with both AC and DC- power sources, they deliver reliable performance in demanding projects. For optimal results, redry the electrodes at 120-150°C for 30-60 minutes before use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.