
E70C-6M Mild Steel .045in Flux-Cored Wire 10-Pound Spool, 2-Pack, 2PK
Mfr # 21145010(KW)-2
Zoro # G116305317
product price:Â $81.55
/pk 2, $40.78/ea
Free Shipping & Returns
Key Features
Tensile Strength (Minimum Required)
480 MPa
For Use With
Mild Steel
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Includes
2 10-pound spools
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21145010(KW)-2
Zoro #
G116305317
UPC #
732262166124
Country of Origin
Korea, Republic of
Dimensions
Size
0.045 in
Details
Tensile Strength (Minimum Required)
480 MPa
For Use With
Mild Steel
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Includes
2 10-pound spools
Polarity
DC(+)
Item
Welding Wire
Material
Carbon Steel
Elongation (Minimum Required)
22%
Yield Strength (Minimum Required)
400 MPa
Standards
AWS A5.18-07: E70C-6M
Description
The E70C-6M Mild Steel Flux Cored Wire is designed for high-performance welding of 490MPa tensile strength steel in demanding fabrication environments. Supplied in a .035'' or .045'' diameter on a 10-pound spool, its available in single or double spool options for convenience. This metal-type flux cored wire is ideal for flat and horizontal position welding on structures like bridges, offshore platforms, ship hulls, machinery, and general fabrications. It delivers excellent penetration, low hydrogen content, and strong resistance to porosity, resulting in clean, reliable welds. With good wetting characteristics and mechanical integrity, it supports both single and multi-pass welding in semi-automatic and automatic processes. The wire operates on DCEP DC+ and is compatible with 100% CO2 or Argon/CO2 gas mixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.