E70C-6M Mild Steel .045in Flux-Cored Wire 33-Pound Spool

  • Mfr # 21145033(KW)

  • Zoro # G116305508


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Polarity
DC(+)
For Use With
Mild Steel
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Elongation (Minimum Required)
22%
Tensile Strength (Minimum Required)
480 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21145033(KW)
Zoro #
G116305508
UPC #
692769191909
Country of Origin
Korea, Republic of

Dimensions

Size
0.045 in

Details

Polarity
DC(+)
For Use With
Mild Steel
Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Elongation (Minimum Required)
22%
Tensile Strength (Minimum Required)
480 MPa
Spool Weight
33-pounds
Yield Strength (Minimum Required)
400 MPa
Material
Carbon Steel
Includes
33-pound spool
Standards
AWS A5.18-07: E70C-6M
Item
Welding Wire

Description

The E70C-6M Mild Steel Flux Cored Wire in .045'' diameter is engineered for high-strength welding applications requiring reliable mechanical performance. Offered in 10-pound and 33-pound spool options, this wire is ideal for industrial fabrication work including shipbuilding, bridges, offshore structures, and machinery. Designed for flat and horizontal welding positions, it delivers strong penetration and consistent weld quality with low hydrogen content. Its metal-type flux core provides high resistance to porosity and promotes smooth wetting behavior. Suitable for semi-automatic or automatic welding, the wire supports both single and multi-pass processes. It operates on DCEP DC+ with either 100% CO2 or Argon/CO2 shielding gas and meets AWS A5.18-07: E70C-6M standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.