E70C-6M Mild Steel 1/16in Flux-Cored Wire 33-Pound Spool

  • Mfr # 21162033(KW)

  • Zoro # G816305433


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Yield Strength (Minimum Required)
400 MPa
Polarity
DC(+)
Material
Carbon Steel
Tensile Strength (Minimum Required)
480 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21162033(KW)
Zoro #
G816305433
UPC #
692769191893
Country of Origin
Korea, Republic of

Dimensions

Size
1/16 in

Details

Weld Metal Composition
C: 0.04, Si: 0.60, Mn: 1.50, P: 0.014, S: 0.010
Yield Strength (Minimum Required)
400 MPa
Polarity
DC(+)
Material
Carbon Steel
Tensile Strength (Minimum Required)
480 MPa
For Use With
Mild Steel
Standards
AWS A5.18-07: E70C-6M
Spool Weight
33-pounds
Elongation (Minimum Required)
22%
Item
Welding Wire
Includes
33-pound spool

Description

The E70C-6M Mild Steel Flux Cored Wire in 1/16'' diameter is built for high-efficiency welding of 490MPa tensile strength steel across industrial applications. Supplied on a 33-pound spool, this metal-type flux cored wire is ideal for flat and horizontal position welding. It is widely used in shipbuilding, bridge construction, offshore structures, heavy machinery, and general fabrication. The wire ensures deep penetration, smooth bead appearance, and low spatter with excellent resistance to porosity. It supports both single and multi-pass welding in semi-automatic or automatic operations. Operating on DCEP DC+ with 100% CO2 or mixed Argon/CO2 shielding gas, it meets AWS A5.18-07: E70C-6M standards for mechanical strength and weld quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.