E71T-1C/1M Mild Steel .045in Flux-Cored Wire 33-Pound Spool

  • Mfr # 21045033

  • Zoro # G916305487


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Tensile Strength (As Welded)
490-670MPa
For Use With
Mild Steel
Includes
33-pound spool
Wire Diameter
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21045033
Zoro #
G916305487
UPC #
657725980218
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Tensile Strength (As Welded)
490-670MPa
For Use With
Mild Steel
Includes
33-pound spool
Standards
AWS A5.20-07: E71T-1C/-1M
Polarity
DC(+)
Elongation (Minimum Required)
22%
Yield Strength (Minimum Required)
390 MPa
Material
Carbon Steel
Item
Welding Wire

Description

The E71T-1C/1M Mild Steel Flux Cored Wire is a high-performance solution for welding 490MPa tensile strength steel across demanding industrial applications. Supplied on a 33-pound spool, it is available in multiple wire sizes including .035'', .045'', .052'', and 1/16'' to suit a range of welding setups. This titania-type wire supports all-position welding and is well-suited for shipbuilding, offshore structures, bridges, heavy machinery, and general fabrication. It offers low fume emissions, strong arc stability, and produces smooth, low-spatter welds with a clean bead shape. The wire can be used with either 100% CO2 or a 75% Argon / 25% CO2 shielding gas and requires DCEP DC+. Certified to AWS A5.20-07 E71T-1C/1M, it also provides reliable impact strength at low temperatures and excellent mechanical integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.