E71T-1C/1M Mild Steel .045in Flux-Cored Wire 33-Pound Spool, 36 Spools on a Pallet

  • Mfr # 21045033-36

  • Zoro # G016305462


product price:  $3,963.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Polarity
DC(+)
For Use With
Mild Steel
Elongation (Minimum Required)
22%
Tensile Strength (As Welded)
490-670MPa
Yield Strength (Minimum Required)
390 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21045033-36
Zoro #
G016305462
UPC #
657725980676
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.045 in

Details

Polarity
DC(+)
For Use With
Mild Steel
Elongation (Minimum Required)
22%
Tensile Strength (As Welded)
490-670MPa
Yield Strength (Minimum Required)
390 MPa
Weld Metal Composition
C: 0.03, Si: 0.59, Mn: 1.44, P: 0.013, S: 0.010
Includes
36 spools
Spool Count
36
Item
Welding Wire
Standards
AWS A5.20-07: E71T-1C/-1M
Material
Carbon Steel

Description

The E71T-1C/1M Mild Steel Flux Cored Wire on palletized 33-pound spools is engineered for industrial-scale welding of 490MPa high tensile steel. Available in wire sizes of .045'', .052'', and 1/16'', this titania-type flux cored wire supports all-position welding across a range of heavy-duty applications. Ideal for shipbuilding, offshore structures, bridge construction, machinery, and general fabrication, it provides stable arc performance and consistent weld quality. Each pallet offers flexible quantity options of 12, 24, 36, or 72 spools, catering to production-scale operations. This wire produces low fumes, minimal spatter, and clean, smooth beads, with good impact strength at low temperatures. It operates with 100% CO2 or 75% Argon / 25% CO2 shielding gas using DCEP DC+, and conforms to AWS A5.20-07 E71T-1C/1M standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.