E71T-GS Gasless Flux-Cored MIG .030in Welding Wire 10-Pound Spool

  • Mfr # 80000006(KW)

  • Zoro # G016305387


product price:  $45.25
/ea

Key Features

For Use With
High Tensile Steel
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Polarity
DC(-)
Material
Carbon Steel
Includes
1 Spool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80000006(KW)
Zoro #
G016305387
UPC #
689733276984
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

For Use With
High Tensile Steel
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Polarity
DC(-)
Material
Carbon Steel
Item
Welding Wire
Includes
1 Spool
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Standards
AWS A5.20-07: E71T-GS

Description

The 10-pound spool of E71T-GS Gasless Flux-Cored MIG Welding Wire is ideal for outdoor welding projects without the need for shielding gas. This wire is available in 0.030-inch and 0.035-inch sizes and can be purchased as a single spool or a set of two for added flexibility. Designed for welding 490 MPa high-tensile steel, it is suitable for general fabrication and structural work that does not require impact properties. Its features include excellent arc stability, minimal spatter, and efficient slag removal for clean and precise welds. The wires chemical composition and mechanical properties ensure reliability and consistent performance for demanding applications. Delivered on an 8-inch spool, it is compatible with DCEN polarity, making it an efficient solution for outdoor and shop welding tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.