ER5356 Aluminum Mig .030in Welding Wire 1-Pound Roll, 10PK
- Mfr # 60560030-1-10
- Zoro # G916305289
product price:Â
$
156.99
/pk of 10, $15.70/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wire Diameter
0.030 in
For Use With
Aluminum
Tensile Strength (As Welded)
520 Mpa
Yield Strength (As Welded)
489 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60560030-1-10
- Zoro #
- G916305289
- UPC #
- 48944495087
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.030 in
Details
- Item
- Welding Wire
- Material
- Aluminum
- For Use With
- Aluminum
- Tensile Strength (As Welded)
- 520 Mpa
- Yield Strength (As Welded)
- 489 Mpa
- Weld Metal Composition
- Si: ≤ 0.25 Mn: 0.05-0.20, Mg: 4.5-5.5, Fe: ≤ 0.40, Ti: 0.06-0.20, Cu: ≤ 0.10, Cr: 0.05-0.20, Be ≤ 0.0003, Al: Remainder
- Polarity
- DC(+)
- Includes
- 10 1-pound rolls
- Standards
- AWS A5.10: ER5356
- Elongation (As Welded)
- 22%
Description
The ER5356 Aluminum MIG Welding Wire 1-pound spool is a 5% magnesium alloy designed for non-heat treatable welding applications. It delivers strong, high-quality welds on 5XXX series aluminum alloys commonly found in marine, automotive, transportation, and pressure vessel industries. This all-position wire offers excellent corrosion resistance, especially in saltwater environments. With smooth arc performance and reliable feedability, it supports consistent results for both novice and professional welders. Compatible with 100% Argon shielding gas and DC+ polarity, it meets AWS A5.10 ER5356 standards. Available in .030'', .035'', and 3/64'' diameters, it comes in 1-pack, 2-pack, 5-pack, and 10-pack options.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.