E71T-GS Gasless Flux-Cored MIG .035in Welding Wire 2-Pound Spool, 20PK

  • Mfr # 80000007(KW)-20

  • Zoro # G416305321


product price:  $179.99
/pk 20, $9.00/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Polarity
DC(-)
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Wire Diameter
0.035 in
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80000007(KW)-20
Zoro #
G416305321
UPC #
692769191886
Country of Origin
China

Dimensions

Wire Diameter
0.035 in

Details

Material
Carbon Steel
Polarity
DC(-)
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Standards
AWS A5.20-07: E71T-GS
For Use With
High Tensile Steel
Item
Welding Wire
Includes
20 Spools

Description

The E71T-GS Flux Cored Gasless Weld Wire is engineered for high-performance welding of 490MPa high tensile steel. Ideal for outdoor use, this self-shielded wire eliminates the need for shielding gas while providing excellent arc stability and low spatter. Each 2-pound spool features a 4-inch diameter and is available in wire sizes of 0.030'' 0.8mm and 0.035'' 0.9mm. Choose from multiple pack sizes including 1, 2, 5, 8, or 20 spools to suit your project scale. Designed for use with DCEN electrode negative, it excels in structural work and general fabrication where impact resistance is not required. Its efficient performance includes smooth slag removal and a clean, consistent bead shape for professional-quality results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.