
E71T-GS Gasless Flux-Cored MIG .035in Welding Wire 2-Pound Spool
Mfr # 80000007(KW)
Zoro # G616305282
product price:Â $8.99
/eaKey Features
For Use With
High Tensile Steel
Polarity
DC(-)
Includes
1 Spool
Wire Diameter
0.035 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80000007(KW)
Zoro #
G616305282
UPC #
48944593455
Country of Origin
China
Dimensions
Wire Diameter
0.035 in
Details
For Use With
High Tensile Steel
Polarity
DC(-)
Includes
1 Spool
Material
Carbon Steel
Standards
AWS A5.20-07: E71T-GS
Wire Metal Composition
C : 0.10 Si : 0.10 Mn : 0.55 P : 0.014 S : 0.006 Al : 1.21
Item
Welding Wire
Weld Metal Mechanical Properties
Y.S. : 489 Mpa T.S. : 520 Mpa El. : 22 %
Description
The E71T-GS Flux Cored Gasless Weld Wire is engineered for high-performance welding of 490MPa high tensile steel. Ideal for outdoor use, this self-shielded wire eliminates the need for shielding gas while providing excellent arc stability and low spatter. Each 2-pound spool features a 4-inch diameter and is available in wire sizes of 0.030'' 0.8mm and 0.035'' 0.9mm. Choose from multiple pack sizes including 1, 2, 5, 8, or 20 spools to suit your project scale. Designed for use with DCEN electrode negative, it excels in structural work and general fabrication where impact resistance is not required. Its efficient performance includes smooth slag removal and a clean, consistent bead shape for professional-quality results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.