Shop HYW PRODUCTS
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ER70S-6 Mild Steel Mig .045in Welding Wire 33-Pound Roll, 72 Spools on a Pallet
- Mfr # 16045033-72
- Zoro # G616305459
product price:Â
$
4,993.99
/ea
Key Features
Material
Carbon Steel
Wire Diameter
0.045 in
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Spool Weight
33 lb
Polarity
DC(+)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16045033-72
- Zoro #
- G616305459
- UPC #
- 48944498187
- Country of Origin
- Türkiye
Dimensions
- Wire Diameter
- 0.045 in
Details
- Item
- Welding Wire
- Material
- Carbon Steel
- Weld Metal Mechanical Properties
- Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
- Spool Weight
- 33 lb
- Polarity
- DC(+)
- Wire Metal Composition
- C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
- Includes
- 72 Spools
- For Use With
- High Tensile Steel
- Standards
- AWS A5.18 ER70S-6
- Spool Count
- 72
Description
The ER70S-6 33 pound Roll Mild Steel MIG Welding Wire is designed for precision and consistency in welding applications. It conforms to AWS A5.18-05 standards, making it suitable for various structural steel projects and medium to heavy mill scale base materials. With a chemical composition that includes 0.07% Carbon, 0.86% Silicon, and 1.53% Manganese, this wire ensures stable arc performance and strong welds. The wire delivers typical mechanical properties of 450 MPa yield strength, 550 MPa tensile strength, and 30% elongation, providing a durable weld that holds up under pressure. This copper-plated, layer-wound wire ensures smooth feeding, reducing downtime and enhancing productivity. Every spool comes with a material certification, giving you confidence in its quality and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.