ENi-CI 1/8in Nickel 99 Cast Iron Welding Electrode 14in Repair & Maintenance Rod 2-Pound Bundle

  • Mfr # 40NICI00-108-2

  • Zoro # G416305451


product price:  $95.39
/ea

Key Features

Material
Nickel Core with Graphite Coating
Standards
AWS A5.15: ENICI
Overall Length
14
Diameter
1/8 in
Polarity
AC/DC(+)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40NICI00-108-2
Zoro #
G416305451
UPC #
48944498828
Country of Origin
India

Dimensions

Overall Length
14
Diameter
1/8 in
Gauge Size
1/8

Details

Item
Welding Rods
Material
Nickel Core with Graphite Coating
Standards
AWS A5.15: ENICI
Polarity
AC/DC(+)
Recommended Amps
70-110
For Use With
Cast Iron
Bundle Weight
2 pounds

Description

The ENi-CI Nickel 99 Cast Iron Welding Electrode is designed for high-quality repairs and joining of cast iron, alloy cast iron, and malleable cast iron components. Featuring a graphite-type coating, it is ideal for applications such as motor beds, cylinder covers, gears, and casings. This electrode produces a weld deposit that is easily machinable, making post-weld finishing simpler and more efficient. Available in 1/8'' 14'' length and 3/32'' 12'' length sizes, it comes in bundle weights of 1 lb, 2 lbs, 5 lbs, 10 lbs to match various job requirements. For effective results, ensure proper base metal preparation, preheat as needed between 150-300°C, and redry electrodes before use. Certified to AWS A5.15-90 ENi-CI standards, this rod provides solid performance for critical repair work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.