Shop XTRWELD
See all product information
Create Account
SP70S206233 ER70S-2 Filler Metal, 33 Lb. Spool priced per pound Mild Steel, 1/16 Inch Dia
- Mfr # SP70S2062-33
- Zoro # G508388294
product price:Â
$
5.89
/ea
Sold in multiples of 33 for
$194.37
Key Features
Material
Mild Steel
Weight
33 lb
Process
MIG GMAW
For Welding Position
Flat, Horizontal, Vertical Up, Vertical Down, Overhead
AWS Classification
ER70S-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP70S2062-33
- Zoro #
- G508388294
- UPC #
- 840349206332
- Country of Origin
- China
- Material
- Mild Steel
- Weight
- 33 lb
- Process
- MIG GMAW
- For Welding Position
- Flat, Horizontal, Vertical Up, Vertical Down, Overhead
- AWS Classification
- ER70S-2
- Spool Type
- Spooled Wire
Dimensions
- Wire Diameter
- 1/16 in
Description
Filler Metal, ER70S-2, Pack: 33 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 1/16 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.