Shop HYW PRODUCTS
See all product information
Create Account
ER308L .045in Stainless Steel 36in Tig Welding Rods, 10lb Box
- Mfr # 53080450
- Zoro # G521721931
product price:Â
$
80.89
/ea
Key Features
AWS Classification
AWS A5.9-07 ER308L
Material
Stainless Steel
Diameter
0.045 in
Length
36 in
Tensile Strength
min 520 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53080450
- Zoro #
- G521721931
- UPC #
- 692769192203
- Country of Origin
- India
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.9-07 ER308L
- Material
- Stainless Steel
- Tensile Strength
- min 520 Mpa
- Impact Value at -196° C
- 80 J
- Impact Value at 0° C
- 160 J
- Polarity
- DCEN(DC-)
- Yield Strength
- min 320 Mpa
- Elongation
- min 35%
Dimensions
- Diameter
- 0.045 in
- Length
- 36 in
Description
The ER308L Stainless Steel TIG Welding Rod is engineered for high-quality welding of 18% Cr-8% Ni austenitic stainless steels such as AISI 301, 302, and 304. With a low carbon content (0.02%) and precise alloy balance, this rod offers exceptional corrosion resistance and minimizes carbide precipitation during welding. Measuring 36 inches in length, it’s suitable for applications in demanding industries like petrochemical and nuclear power plant equipment. Available in multiple diameters-including .045'', 1/16in, 3/32in, and 1/8in-it provides versatility for a wide range of welding projects. This wire conforms to AWS A5.9-07: ER308L standards, ensuring consistent performance and reliable results. Choose from 1-pound, 2-pound, 5-pound, or 10-pound packages to suit your project scale.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.