
ER308L Stainless Steel Mig .030in Welding Wire 10-Pound Spool
Mfr # 38030010
Zoro # G616305435
product price:Â $87.49
/ea
Free Shipping & Returns
Key Features
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Wire Diameter
0.030 in
Elongation (Minimum Required)
35%
Polarity
DCEP Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38030010
Zoro #
G616305435
UPC #
692769190438
Country of Origin
India
Dimensions
Wire Diameter
0.030 in
Details
Yield Strength (As Welded)
380 MPa
For Use With
Austenitic Stainless Steels
Item
Welding Wire
Elongation (Minimum Required)
35%
Polarity
DCEP Reverse
Includes
10-pound spool
Tensile Strength (Minimum Required)
520 Mpa
Wire Metal Composition
C: 0.01, Si: 0.49, Mn: 1.75, Ni: 9.64, Cr: 19.63
Material
Stainless Steel
Standards
AWS A5.9-07 ER308L
Description
The ER308L Stainless Steel MIG Welding Wire in a 10-pound spool is designed for welding 18%Cr-8%Ni austenitic stainless steels such as AISI 301, 302, and 304. It offers excellent arc stability and smooth feedability for precise and consistent welds. Ideal for applications in petrochemical and nuclear power plant apparatus, this wire supports demanding environments requiring durability and corrosion resistance. With a low carbon content, it minimizes carbide precipitation, preserving corrosion resistance after welding. The wire delivers a yield strength of 380 MPa and a minimum tensile strength of 520 MPa, with elongation of at least 35%. Designed for DCEP reverse polarity and MIG processes, it performs reliably in structural and fabrication projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.