ER309L 3/32in Stainless Steel 36in Tig Welding Rods, 5lb Bundle

  • Mfr # 53093320-5

  • Zoro # G921721753


product price:  $51.85
/ea

Key Features

Length
36 in
AWS Classification
AWS A5.9-07 ER309L
Yield Strength
min 320 Mpa
Polarity
DCEN(DC-)
Impact Value at 0° C
110 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53093320-5
Zoro #
G921721753
UPC #
692769189081
Country of Origin
India

Dimensions

Length
36 in
Diameter
3/32 in

Details

Item
Tig Welding Rod
AWS Classification
AWS A5.9-07 ER309L
Yield Strength
min 320 Mpa
Polarity
DCEN(DC-)
Impact Value at 0° C
110 J
Tensile Strength
min 520 Mpa
Elongation
min 30%
Material
Stainless Steel

Description

The ER309L Stainless Steel TIG Welding Rod is crafted for welding 22% Cr-12% Ni stainless steels and dissimilar metals, such as joining 304L stainless to mild or low alloy steels. Its low carbon content (0.01%) helps reduce the risk of intergranular corrosion, delivering clean and reliable welds. Measuring 36 inches in length, this rod offers consistent feed and arc stability across various welding conditions. It is particularly well-suited for applications in the petrochemical and fiber industries where strength and corrosion resistance are critical. Available in 1/16in, 3/32in, and 1/8in diameter options, it meets the needs of both precision work and heavier-duty tasks. Compliant with AWS A5.9-07: ER309L, this rod is available in 1 lb, 2 lb, 5 lb, and 10 lb packages to accommodate jobs of any size.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.