ER309L Stainless Steel Mig .035in Welding Wire 10-Pound Spool

  • Mfr # 39035010

  • Zoro # G816305396


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Polarity
DCSP Reverse
Tensile Strength (Minimum Required)
520 Mpa
For Use With
Austenitic Stainless Steels
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39035010
Zoro #
G816305396
UPC #
732262163789
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

Polarity
DCSP Reverse
Tensile Strength (Minimum Required)
520 Mpa
For Use With
Austenitic Stainless Steels
Wire Metal Composition
C: 0.01, Si: 0.45, Mn: 1.64, Ni: 13.78, Cr: 23.09
Yield Strength (As Welded)
410 Mpa
Elongation (Minimum Required)
30%
Item
Welding Wire
Includes
10-pound spool
Material
Stainless Steel
Standards
AWS A5.9-07 ER309L

Description

The ER309L Stainless Steel MIG Welding Wire 10-pound spool is engineered for MIG welding applications involving dissimilar metals, such as joining 304L stainless to mild or low alloy steels. With a high alloy composition of 23.09% chromium and 13.78% nickel, this wire ensures strong corrosion resistance and dependable joint strength. It operates on DCSP reverse polarity and supports stable arc performance in various positions. Suitable for petrochemical and fiber industry apparatus, it is effective in both maintenance and production environments. The wire exhibits a yield strength of 410 MPa and a minimum tensile strength of 520 MPa, making it reliable for structural integrity. Its composition also provides excellent elongation properties, improving weld ductility and reducing the risk of cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.