Shop HYW PRODUCTS
See all product information
Create Account
ER80S-D2 3/32in Mild Steel 36in Tig Welding Rods, 10lb Box
- Mfr # 50080332
- Zoro # G921721715
product price:Â
$
63.35
/ea
Key Features
AWS Classification
AWS A5.28-05 ER80S-D2
Material
Steel
Diameter
3/32 in
Length
36 in
Tensile Strength
min 550 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50080332
- Zoro #
- G921721715
- UPC #
- 048944498347
- Country of Origin
- China
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.28-05 ER80S-D2
- Material
- Steel
- Tensile Strength
- min 550 Mpa
- Polarity
- DCEN(DC-)
- Impact Value at -30° C
- ≥ 27 J
- Elongation
- min 17%
- Yield Strength
- min 470 Mpa
Dimensions
- Diameter
- 3/32 in
- Length
- 36 in
Description
ER80S-D2 Mild Steel TIG Welding Rods are ideal for welding carbon and low alloy steels, including AISI 4130, where higher tensile strength is required. These 36in rods are engineered for applications where plain carbon steel rods fall short, especially in high-sulfur or free-machining steels. With added manganese and silicon, they provide high ductility and excellent mechanical properties. The resulting welds exhibit superior impact resistance and tensile strength, making them suitable for demanding structural tasks. Recommended for use with DCEN (DC-) polarity, they ensure consistent and reliable arc performance. Available in multiple diameters and package sizes to meet a variety of project requirements.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.