ER316L .045in Stainless Steel 36in Tig Welding Rods, 5lb Bundle

  • Mfr # 53160450-5

  • Zoro # G121721744


product price:  $57.95
/ea

Key Features

AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Diameter
0.045 in
Length
36 in
Tensile Strength
min 490 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53160450-5
Zoro #
G121721744
UPC #
692769192234
Country of Origin
India

Dimensions

Diameter
0.045 in
Length
36 in

Details

Item
Tig Welding Rod
AWS Classification
AWS A5.9-07 ER316L
Material
Stainless Steel
Tensile Strength
min 490 Mpa
Yield Strength
min 320 Mpa
Impact Value at -196° C
45 J
Impact Value at 0° C
150 J
Elongation
min 30%
Polarity
DCEN(DC-)

Description

ER316L Stainless Steel TIG Welding Rods are specifically designed for welding 18% Cr, 12% Ni, and 2% Mo austenitic stainless steels such as AISI 316 and 316L. These 36in rods provide excellent corrosion resistance, especially in chloride-rich and acidic environments. They are widely used in applications involving chemical plants, fiber production, and paper processing equipment. With low carbon content, these rods reduce the risk of carbide precipitation and intergranular corrosion. Optimized for DCEN (DC-) polarity, they offer a smooth arc and stable performance. Available in multiple diameters and package sizes to suit various welding needs.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.