
ER316LSi Stainless Steel Mig .045in Welding Wire 25-Pound Spool
Mfr # 36045033-1
Zoro # G116305386
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Yield Strength (As Welded)
430 Mpa
Polarity
DCEP Reverse
Wire Metal Composition
C: 0.01, Si: 0.87, Mn: 1.55, Ni: 11.57, Cr: 18.58, Mo: 2.54
Tensile Strength (Minimum Required)
490 Mpa
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36045033-1
Zoro #
G116305386
UPC #
692769191961
Country of Origin
India
Dimensions
Size
0.045 in
Details
Yield Strength (As Welded)
430 Mpa
Polarity
DCEP Reverse
Wire Metal Composition
C: 0.01, Si: 0.87, Mn: 1.55, Ni: 11.57, Cr: 18.58, Mo: 2.54
Tensile Strength (Minimum Required)
490 Mpa
Material
Stainless Steel
Elongation (Minimum Required)
30%
For Use With
Austenitic Stainless Steels
Standards
AWS A5.9-07 ER316LSi
Includes
25 pound spool
Item
Welding Wire
Description
The ER316LSi Stainless Steel MIG Welding Wire is a 25-pound spool engineered for precision welding of 18%Cr-12%Ni-2%Mo austenitic stainless steels such as AISI 316 and 316L. This wire features a higher silicon content to improve weld pool fluidity and produce smooth, uniform beads with excellent appearance. It is ideal for applications in chemical plants, fiber processing, and paper manufacturing equipment where corrosion resistance and mechanical strength are essential. The low carbon composition minimizes the risk of intergranular corrosion during high-temperature operations. Operating on DCEP reverse polarity, it provides stable arc characteristics and reliable weld performance. With a tensile strength of at least 490 MPa and an elongation minimum of 30%, it supports demanding structural and fabrication needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.