Shop HYW PRODUCTS
See all product information
Create Account
ER4043 3/32in Aluminum 36in Tig Welding Rods, 10lb Box
- Mfr # 60430332
- Zoro # G721722059
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
AWS Classification
AWS A5.10 ER4043
Material
Aluminum
Diameter
3/32 in
Length
36 in
Tensile Strength
200 Mpa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60430332
- Zoro #
- G721722059
- UPC #
- 600137573813
- Country of Origin
- China
- Item
- Tig Welding Rod
- AWS Classification
- AWS A5.10 ER4043
- Material
- Aluminum
- Tensile Strength
- 200 Mpa
- Elongation
- 0.08
- Polarity
- AC
- Yield Strength
- 125 Mpa
Dimensions
- Diameter
- 3/32 in
- Length
- 36 in
Description
The ER4043 Aluminum TIG Welding Rod is a silicon-aluminum filler metal formulated for welding 6061, 6052, and 6063 aluminum alloys. It provides excellent weldability with smooth bead appearance and reduced risk of hot cracking. Measuring 36 inches in length, this rod flows freely and is also suitable for brazing 1100 and 3003 series aluminum. Its chemical composition includes 4.5-6.0% silicon, contributing to its fluidity and crack resistance. ER4043 is widely used in general aluminum fabrication where strength, corrosion resistance, and good finishing characteristics are required. Available in 1/16in, 3/32in, and 1/8in diameters, it comes in 1 lb, 2 lb, 5 lb, and 10 lb package sizes
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.