
ER4043 Aluminum Mig .030in Welding Wire 1-Pound Roll
Mfr # 60430030-1
Zoro # G316305339
product price: $16.15
/eaKey Features
Wire Diameter
0.030 in
Standards
AWS A5.10: ER4043
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60430030-1
Zoro #
G316305339
UPC #
732262165622
Country of Origin
China
Dimensions
Wire Diameter
0.030 in
Details
Item
Welding Wire
Standards
AWS A5.10: ER4043
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Polarity
DC(+)
Includes
1-pound roll
Material
Aluminum
Description
The ER4043 Aluminum MIG Welding Wire is a 5% silicon alloy wire designed for welding heat-treatable aluminum alloys, particularly from the 6XXX series and various cast alloys. Known for its excellent wetting characteristics, this wire produces smooth, bright weld beads with reduced crack sensitivity. It is ideal for a wide range of applications including bicycles, automotive parts, trailers, and general aluminum fabrications. Compatible with 100% Argon shielding gas, ER4043 performs reliably in all welding positions. The wire is available in .030'', .035'', and 3/64'' diameters, with 1-pound spools offered in convenient 2-pack and 5-pack sets. This wire conforms to AWS A5.10 ER4043 standards for consistent quality and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.