
ER4043 Aluminum Mig .030in Welding Wire 16-Pound Spool
Mfr # 60430030-16
Zoro # G416305475
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Wire Diameter
0.030 in
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Standards
AWS A5.10: ER4043
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60430030-16
Zoro #
G416305475
UPC #
048944494905
Country of Origin
China
Dimensions
Wire Diameter
0.030 in
Details
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
For Use With
Aluminum
Item
Welding Wire
Standards
AWS A5.10: ER4043
Material
Aluminum
Polarity
DC(+)
Includes
16-pound spool
Description
The ER4043 Aluminum MIG Welding Wire in a 16-pound spool is a 5% silicon alloy designed for welding heat-treatable aluminum alloys, including 6XXX series and cast aluminum. Known for producing smooth, bright welds, it provides excellent wetting action and reduced crack sensitivity. This all-position wire is well-suited for applications in transportation, automotive repair, trailers, and various aluminum fabrications. With consistent performance and low spatter, it enhances weld quality and workflow efficiency. The wire is compatible with 100% Argon shielding gas and meets AWS A5.10 ER4043 standards. Available in .030'', .035'', and 3/64'' diameters to fit a variety of welding needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.