ER4043 Aluminum Mig 3/64in Welding Wire 1-Pound Roll 5-Pack, 5PK

  • Mfr # 60430364-5

  • Zoro # G216305323


product price:  $72.45
/pk 5, $14.49/ea

Key Features

Polarity
DC(+)
For Use With
Aluminum
Wire Diameter
3/64 in
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
Includes
5 1-pound rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60430364-5
Zoro #
G216305323
UPC #
600137573752
Country of Origin
China

Dimensions

Wire Diameter
3/64 in

Details

Polarity
DC(+)
For Use With
Aluminum
Weld Metal Composition
Si: 4.5-6.0, Mn: ≤ 0.05, Mg: ≤ 0.05, Fe: ≤ 0.80, Ti: ≤ 0.20, Cu: ≤ 0.30, Zn: ≤ 0.10, Be ≤ 0.0003, Al: Remainder
Includes
5 1-pound rolls
Item
Welding Wire
Standards
AWS A5.10: ER4043
Material
Aluminum

Description

The ER4043 Aluminum MIG Welding Wire is a 5% silicon alloy wire designed for welding heat-treatable aluminum alloys, particularly from the 6XXX series and various cast alloys. Known for its excellent wetting characteristics, this wire produces smooth, bright weld beads with reduced crack sensitivity. It is ideal for a wide range of applications including bicycles, automotive parts, trailers, and general aluminum fabrications. Compatible with 100% Argon shielding gas, ER4043 performs reliably in all welding positions. The wire is available in .030'', .035'', and 3/64'' diameters, with 1-pound spools offered in convenient 2-pack and 5-pack sets. This wire conforms to AWS A5.10 ER4043 standards for consistent quality and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.