
ER70S-2 3/32in Mild Steel 36in Tig Welding Rods, 10lb Box
Mfr # 50002332
Zoro # G721721717
product price: $69.95
/eaKey Features
Polarity
DCEN(DC-)
Diameter
3/32 in
Length
36 in
Impact Value at -30° C
≥ 27 J
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50002332
Zoro #
G721721717
UPC #
600137573226
Country of Origin
China
Dimensions
Diameter
3/32 in
Length
36 in
Details
Polarity
DCEN(DC-)
Impact Value at -30° C
≥ 27 J
Material
Mild Steel
Tensile Strength
min 480 Mpa
Elongation
min 22%
Yield Strength
min 400 Mpa
AWS Classification
AWS A5.18-05 ER70S-2
Item
Tig Welding Rod
Description
ER70S-2 Mild Steel TIG Welding Rods are engineered for welding applications involving mild steel and 490 MPa tensile strength materials. These 36in rods are ideal for structural steel, piping, and offshore drilling rig fabrication. Featuring multiple deoxidizers including zirconium, titanium, and aluminum, they offer enhanced arc stability and weld cleanliness. Their advanced formulation minimizes porosity, even when welding over rusted or mill-scaled surfaces. Suitable for DCEN (DC-) polarity, they consistently deliver smooth welds with reliable mechanical performance. Available in a range of diameters and package sizes, they support both light-duty and large-scale welding tasks.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.