ER70S-2 5/32in Mild Steel 36in Tig Welding Rods, 10lb Box

  • Mfr # 50002532

  • Zoro # G321722053


product price:  $68.99
/ea

Key Features

Material
Mild Steel
Diameter
5/32 in
Elongation
min 22%
Length
36 in
Impact Value at -30° C
≥ 27 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50002532
Zoro #
G321722053
UPC #
048944593677
Country of Origin
China

Dimensions

Diameter
5/32 in
Length
36 in

Details

Material
Mild Steel
Elongation
min 22%
Impact Value at -30° C
≥ 27 J
Yield Strength
min 400 Mpa
Tensile Strength
min 480 Mpa
Polarity
DCEN(DC-)
AWS Classification
AWS A5.18-05 ER70S-2
Item
Tig Welding Rod

Description

ER70S-2 Mild Steel TIG Welding Rods are engineered for welding applications involving mild steel and 490 MPa tensile strength materials. These 36in rods are ideal for structural steel, piping, and offshore drilling rig fabrication. Featuring multiple deoxidizers including zirconium, titanium, and aluminum, they offer enhanced arc stability and weld cleanliness. Their advanced formulation minimizes porosity, even when welding over rusted or mill-scaled surfaces. Suitable for DCEN (DC-) polarity, they consistently deliver smooth welds with reliable mechanical performance. Available in a range of diameters and package sizes, they support both light-duty and large-scale welding tasks.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium; lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.