ER70S-6 Mild Steel Mig .035in Welding Wire 44-Pound Roll, 12 Spools on a Pallet

  • Mfr # 16035044-12

  • Zoro # G316305322


product price:  $1,170.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Wire Diameter
0.035 in
Spool Weight
44 lb
Spool Count
12
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16035044-12
Zoro #
G316305322
UPC #
48944498170
Country of Origin
Türkiye

Dimensions

Wire Diameter
0.035 in

Details

Item
Welding Wire
Material
Carbon Steel
Spool Weight
44 lb
Spool Count
12
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Polarity
DC(+)
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Includes
12 Spools
Standards
AWS A5.18 ER70S-6

Description

Upgrade your welding arsenal with our 44 lb Roll ER70S-6 Mild Steel Mig Welding Wire, designed to deliver reliable performance and exceptional results. Each roll weighs a hefty 44 pounds, ensuring extended welding sessions without frequent interruptions for spool changes. Available in size options of 0.035'' or 0.045'', this welding wire offers versatility to accommodate different welding applications and preferences. Crafted to meet AWS A5.18-05 standards, our ER70S-6 wire boasts a typical chemical composition that includes optimal levels of carbon, silicon, manganese, phosphorus, and sulfur for superior weld quality. With impressive mechanical properties such as a yield strength of 450 Mpa and a tensile strength of 550 Mpa, along with a 30% elongation and 70 J impact value at -30°C, this welding wire ensures robust and durable welds in a variety of conditions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.