
ER70S-6 Mild Steel Mig .035in Welding Wire 44-Pound Roll, 36 Spools on a Pallet
Mfr # 16035044-36
Zoro # G616305350
product price: $3,512.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Includes
36 Spools
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Spool Weight
44 lb
Polarity
DC(+)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16035044-36
Zoro #
G616305350
UPC #
657725984186
Country of Origin
Türkiye
Dimensions
Wire Diameter
0.035 in
Details
Includes
36 Spools
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
For Use With
High Tensile Steel
Spool Weight
44 lb
Polarity
DC(+)
Item
Welding Wire
Spool Count
36
Material
Carbon Steel
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Standards
AWS A5.18 ER70S-6
Description
Upgrade your welding arsenal with our 44 lb Roll ER70S-6 Mild Steel Mig Welding Wire, designed to deliver reliable performance and exceptional results. Each roll weighs a hefty 44 pounds, ensuring extended welding sessions without frequent interruptions for spool changes. Available in size options of 0.035'' or 0.045'', this welding wire offers versatility to accommodate different welding applications and preferences. Crafted to meet AWS A5.18-05 standards, our ER70S-6 wire boasts a typical chemical composition that includes optimal levels of carbon, silicon, manganese, phosphorus, and sulfur for superior weld quality. With impressive mechanical properties such as a yield strength of 450 Mpa and a tensile strength of 550 Mpa, along with a 30% elongation and 70 J impact value at -30°C, this welding wire ensures robust and durable welds in a variety of conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.