ER70S-6 Mild Steel Mig .045in Welding Wire 550-Pound Drum Robopak S-6, 2 Drums

  • Mfr # 16045550-2

  • Zoro # G416305529


product price:  $2,704.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
For Use With
High Tensile Steel
Polarity
DC(+)
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Size
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16045550-2
Zoro #
G416305529
UPC #
657725980782
Country of Origin
China

Dimensions

Size
0.045 in

Details

Item
Welding Wire
Material
Carbon Steel
For Use With
High Tensile Steel
Polarity
DC(+)
Wire Metal Composition
C : 0.07-/ Si : 0.86-/ Mn : 1.53-/ P : 0.012-/ S : 0.007
Weld Metal Mechanical Properties
Y.S : 450 Mpa / T.S : 550 Mpa / El : 30% / IV at -30 C : 70 J
Drum Count
2
Includes
2 Drums
Standards
AWS A5.18 ER70S-6

Description

The ER70S-6 RoboPak S-6 MIG wire is a general-use mild steel solid welding wire engineered for performance and reliability. With a diameter of .045'' and packaged in a 550 lb twist-free drum, it is well-suited for high-volume welding operations. This wire conforms to AWS A5.18-05 ER70S-6 standards and includes material certifications with every drum for quality assurance. The copper-coated construction improves electrical conductivity and enhances feedability, making it efficient in automated and manual welding systems. It offers excellent tolerance to rust and mill scale, maintaining arc stability and weld quality even in less-than-ideal conditions. With its high levels of silicon and manganese, the wire provides superior wetting, smooth bead appearance, and strong mechanical properties, including 550 MPa tensile strength and 30% elongation. Ideal for fabrication, automotive work, structural welding, and more, this drum delivers consistent results across a wide range of carbon steel applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.