ERCuAl-A2 1/8in Aluminum Bronze 36in Tig Welding Rods, 10lb Box

  • Mfr # 50008180

  • Zoro # G921722057


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Elongation
0.28
Polarity
DCEN(DC-)
Diameter
1/8 in
Length
36 in
AWS Classification
AWS A5.7-07 ERCuAl-A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50008180
Zoro #
G921722057
UPC #
692769188992
Country of Origin
India

Dimensions

Diameter
1/8 in
Length
36 in

Details

Elongation
0.28
Polarity
DCEN(DC-)
Item
Tig Welding Rod
AWS Classification
AWS A5.7-07 ERCuAl-A2
Yield Strength
350 Mpa
Material
Aluminum Bronze
Tensile Strength
545 Mpa

Description

The ERCuAl-A2 Aluminum Bronze A2 Copper TIG Welding Rod is engineered for welding aluminum bronze alloys containing approximately 9% aluminum. It offers excellent resistance to corrosion, wear, and erosion, making it ideal for marine components, valves, and pump parts. This rod is also suitable for overlaying and surfacing applications where durability and longevity are essential. With a copper base and carefully balanced alloying elements, it provides a strong, clean weld with good mechanical properties. The rod meets AWS ERCuAl-A2 specifications and is available in multiple diameters and package sizes to meet varying fabrication needs. Its performance in challenging environments makes it a reliable choice for high-demand TIG welding applications.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds); Nickel compounds; Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds); Nickel compounds; Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.