Zoro Homepage

ERCuSi-A Silicon Bronze Copper Mig .030in Welding Wire 10-Pound Spool

  • Mfr # 17030010

  • Zoro # G216305439


product price: $273.99
/ea
Free Shipping & Returns

Key Features

For Use With
Copper
Polarity
DC(+)
Tensile Strength (As Welded)
345 Mpa
Wire Diameter
0.030 in
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17030010
Zoro #
G216305439
UPC #
689733277813
Country of Origin
China

Dimensions

Wire Diameter
0.030 in

Details

For Use With
Copper
Polarity
DC(+)
Tensile Strength (As Welded)
345 Mpa
Weld Metal Composition
Cu: Remainder, Zn : 0.05, Mn: 0.85, Fe: 0.03, Si: 2.94, Al: 0.002, Pb: 0.003
Includes
10-pound spool
Item
Welding Wire
Elongation (As Welded)
30%
Standards
AWS A5.14-07: ERCuSi-A
Material
Copper-Based Alloy

Description

The ERCuSi-A Silicon Bronze Copper MIG Welding Wire 10-pound roll is designed for welding a variety of non-ferrous metals, including silicon bronzes, brasses, and galvanized steels. This wire is widely used in applications where corrosion resistance is required, such as marine components, sculptures, and architectural features. With a high silicon content, it offers improved wetting characteristics and helps produce smooth, consistent welds. To minimize cracking, it's recommended to maintain a small weld puddle for quicker solidification. This wire delivers a tensile strength of 345 MPa and an elongation of 30%, providing strength with flexibility. Compatible with 100% Argon shielding gas and DC+ polarity, it supports precise and clean MIG welding performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.