
ERNiFe-Cl Nickel 55 Cast Iron .035 Mig Welding Wire 2-Pound Spool
Mfr # 30NiFeCi
Zoro # G916305425
product price: $68.25
/eaKey Features
Includes
2 pounds
Standards
AWS A5.15/A5.15M: R2006 ERNiFe-CI
For Use With
Cast Iron
Size
0.035 in
Material
Nickel, Iron, and Chromium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30NiFeCi
Zoro #
G916305425
UPC #
48944498323
Country of Origin
India
Dimensions
Size
0.035 in
Details
Item
Welding Wire
Includes
2 pounds
Standards
AWS A5.15/A5.15M: R2006 ERNiFe-CI
For Use With
Cast Iron
Material
Nickel, Iron, and Chromium
Description
The ERNiFe-CI Nickel 55 Cast Iron MIG Welding Wire is designed for versatile repair and fabrication work involving cast iron and mild steel. With a diameter of .035'', this 2-pound spool is suitable for a wide range of welding projects, including cast iron-to-cast iron and cast iron-to-steel joints. It conforms to specifications similar to AWS A5.15/A5.15M: R2006 ERNiFe-CI, offering consistent and reliable performance. This wire is ideal for repairing castings and is compatible with MIG welding using a shielding gas blend of 75% Argon and 25% Helium. It performs well in all welding positions, making it a flexible solution in both shop and field environments. Engineered for clean, stable welds, it supports strong mechanical properties and good machinability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.