
Floor Lock 8in with Non-Slip Rubber Foot
Mfr # FL-4080
Zoro # G822810341
product price: $47.35
/eaKey Features
Height (In.)
8-1/2 in
Color
Grey
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL-4080
Zoro #
G822810341
UPC #
692769190773
Country of Origin
China
Dimensions
Height (In.)
8-1/2 in
Details
Color
Grey
Material
Steel
Item
Floor Lock
Description
This Floor Lock with a Non-Slip Rubber Foot is designed to secure carts and equipment in place with reliable, easy operation. Its welded steel construction provides strength and durability, making it suitable for demanding industrial environments. Available in 4in, 5in, 6in, and 8in size options, it offers compatibility with a wide range of carts and platforms. The foot-operated design allows quick engagement and release, helping users stabilize loads without bending or straining. A zinc-plated finish adds corrosion resistance for long-lasting performance. With a top plate measuring 3 15/16in x 4 1/2in and bolt hole spacing from 2 5/8in x 3 21/32in to 3in x 2 31/32in, this floor lock installs easily using standard 3/8in bolts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.