Shop HYW PRODUCTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvanized Aircraft Cable Wire Rope 5/8" 6x19, 250 ft Reel
- Mfr # 3508619-250
- Zoro # G923781311
product price:Â
$
1,370.99
/ea
Key Features
Length
250 ft
Material
Galvanized Steel
Cable Size
5/8 in
Type
6x19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3508619-250
- Zoro #
- G923781311
- UPC #
- 732262168395
- Country of Origin
- China
Dimensions
- Length
- 250 ft
- Cable Size
- 5/8 in
Details
- Item
- Aircraft Cable Wire Rope
- Material
- Galvanized Steel
- Type
- 6x19
Description
This 5/8" galvanized aircraft cable wire rope is built with a 6x19 construction, providing a practical balance of strength and flexibility for demanding jobs. Made from improved plow steel (IPS), it delivers dependable performance with a minimum breaking strength of 31,860 lb. The independent wire rope core (IWRC) increases structural support and helps the cable maintain its shape under heavy loads. A galvanized coating offers protection against corrosion, making it suitable for outdoor, marine, and industrial environments. This wire rope is commonly used for rigging, lifting, winch lines, towing, suspension systems, and construction applications. Available in reel lengths ranging from 100 ft to 1000 ft, it accommodates a wide range of project requirements.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.