Heavy Duty Caster 10in x 3in Phenolic Wheel - Swivel
- Mfr # 53-10S-A1-PH
- Zoro # G622810305
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Color
Black
Overall Height
12-1/2 in
Material
Phenolic Plastic
Wheel Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53-10S-A1-PH
- Zoro #
- G622810305
- UPC #
- 732262167879
- Country of Origin
- China
- Wheel/Tread Color
- Black
- Caster Sub-Type
- Swivel
- Material
- Phenolic Plastic
- Item
- Caster
Dimensions
- Overall Height
- 12-1/2 in
- Wheel Dia.
- 10 in
- Wheel Width
- 3 in
Description
This Super Heavy Duty Phenolic Wheel Caster is engineered to deliver strong, reliable performance under demanding industrial conditions. Its 3-inch-wide phenolic wheel provides excellent floor protection while remaining non-marking, non-conductive, and resistant to oils and gasoline. Offered in 6in, 8in, 10in, and 12in wheel diameters and available in rigid or swivel configurations, it fits a wide range of heavy-duty applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong and versatile mounting. Designed with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, it delivers dependable stability and smooth operation. Suitable for platform trucks, food service equipment, and large stock carts, this caster offers long-lasting strength and a smooth ride across a wide temperature range from -50 DegreesF to +260 DegreesF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.