
Heavy Duty Caster 10in x 3in Steel Wheel - Swivel
Mfr # 53-10S-A1-SS
Zoro # G922810371
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12-1/2 in
Wheel/Tread Color
Grey
Wheel Width
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53-10S-A1-SS
Zoro #
G922810371
UPC #
732262167855
Country of Origin
China
Dimensions
Overall Height
12-1/2 in
Wheel Width
3 in
Wheel Dia.
10 in
Details
Caster Sub-Type
Swivel
Item
Caster
Wheel/Tread Color
Grey
Material
Steel
Description
This Super Heavy Duty Steel Wheel Caster is engineered for extreme load conditions and long-term durability in demanding work environments. Its solid steel wheel with a smooth, long-wearing tread provides reliable performance and consistent rolling under heavy weight. Offered in 6in, 8in, 10in, and 12in wheel diameters, it is available in both rigid and swivel configurations to suit a wide range of industrial applications. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, ensuring strong, secure mounting. Built with a 1/2in axle, roller bearings, a 3/4in leg thickness, and a 3/4in king pin, this caster is designed to withstand heavy shock loads and continuous use. Ideal for platform trucks, large stock carts, and food service equipment, it delivers dependable strength and smooth operation in super heavy-duty conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.