
Heavy Duty Caster 12in x 3in Polyurethane on Cast Iron Wheel - Swivel
Mfr # 53-12S-A1-PC
Zoro # G622810350
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3 in
Wheel/Tread Color
Green
Overall Height
15-1/2 in
Material
Polyurethane Tread Cast Iron Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53-12S-A1-PC
Zoro #
G622810350
UPC #
732262167893
Country of Origin
China
Dimensions
Wheel Width
3 in
Overall Height
15-1/2 in
Wheel Dia.
12 in
Details
Caster Sub-Type
Swivel
Wheel/Tread Color
Green
Item
Caster
Material
Polyurethane Tread Cast Iron Core
Description
This Super Heavy Duty Green Polyurethane-on-Cast-Iron Caster is engineered to handle demanding loads while delivering reliable performance in rugged environments. Its 3-inch polyurethane tread bonded to a cast iron core provides excellent floor protection and strong resistance to chemicals, oil, grease, and water. Available in 6in, 8in, 10in, and 12in wheel diameters, this caster comes in both rigid and swivel configurations to match a wide range of industrial needs. The drop-forged steel top plate measures 5 1/4in x 7 1/4in with bolt hole spacing from 4 1/8in x 6 1/8in to 3 3/8in x 5 1/4in, allowing secure and versatile mounting. Built with a 3/4in leg thickness, 3/4in king pin, 1/2in axle diameter, and roller bearings, it delivers dependable strength and smooth operation under super heavy-duty loads. Ideal for platform trucks, food service equipment, and large stock carts, this caster provides durability, stability, and long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.