Heavy Duty Caster 4in Green Polyurethane on Cast Iron Wheel, Swivel with Brake

  • Mfr # 40-40S-A1-PC-TB(G)

  • Zoro # G221721705


product price:  $44.65
/ea

Key Features

Includes
1 Swivel Caster with Brake
Wheel Dia.
4 in
Wheel Width
2 in
Core Color
Green
Load Capacity
700 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-40S-A1-PC-TB(G)
Zoro #
G221721705
UPC #
732262166902
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8 in

Details

Includes
1 Swivel Caster with Brake
Core Color
Green
Load Capacity
700 lbs
Item
Caster
Material
Polyurethane Tread Cast Iron Core

Description

This Heavy Duty Caster with green polyurethane on cast iron wheels is engineered for strength, smooth mobility, and long-lasting performance in demanding work environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters are suitable for a wide variety of equipment setups. Wheel sizes from 4in to 8in with a 2in tread width provide load capacities ranging from 700 lbs to 1,100 lbs per caster. The polyurethane tread on a cast iron core offers excellent durability, floor protection, and resistance to chemicals, oils, grease, and water. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway deliver superior strength and consistent operation under heavy loads. Zinc-plated components guard against corrosion, while Zerk fittings allow for easy lubrication and maintenance. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine robust construction with dependable performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.