Heavy Duty Caster 4in Plastic Wheel, Swivel with Brake

  • Mfr # 40-40S-A1-HP-TB

  • Zoro # G421721789


product price:  $37.19
/ea

Key Features

Wheel Width
2 in
Load Capacity
600 lbs
Overall Height
5-5/8 in
Includes
1 Swivel Caster with Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40S-A1-HP-TB
Zoro #
G421721789
UPC #
732262167268
Country of Origin
China

Dimensions

Wheel Width
2 in
Overall Height
5-5/8 in
Wheel Dia.
4 in

Details

Item
Caster
Load Capacity
600 lbs
Includes
1 Swivel Caster with Brake
Core Color
Black
Material
Hard Plastic

Description

This Heavy Duty Caster with smooth tread steel wheels is built for maximum load capacity and long service life in demanding environments. Available in multiple set configurations-rigid, swivel, or swivel with brake-these casters offer versatile mobility solutions. Wheel sizes range from 4in to 8in with a 2in tread width, supporting load capacities from 700 lbs to 1,000 lbs per caster. The smooth tread steel wheels provide exceptional strength, durability, and wear resistance, making them ideal for handling heavy loads with minimal rolling resistance. Cold-forged top plates, hardened raceways, and a double row ball bearing swivel raceway ensure robust performance and smooth maneuvering. All metal components are zinc-plated to resist corrosion, while Zerk fittings make lubrication easy for extended service life. Perfect for platform trucks, food service equipment, and large stock carts, these casters combine high strength with reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.