Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 4in V-Groove Wheels, 2 Rigid & 2 Swivel, 4PK
- Mfr # 40-40R-A1-VG-2,40-40S-A1-VG-2
- Zoro # G521721795
product price:Â
$
148.99
/pk of 4, $37.25/ea
Free Shipping & Returns
Key Features
Includes
2 Rigid Casters and 2 Swivel Casters
Wheel Dia.
4 in
Overall Height
5-5/8 in
Material
Cast Iron
Load Capacity
900 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-40R-A1-VG-2,40-40S-A1-VG-2
- Zoro #
- G521721795
- UPC #
- 732262166438
- Country of Origin
- China
- Includes
- 2 Rigid Casters and 2 Swivel Casters
- Material
- Cast Iron
- Load Capacity
- 900 lbs
- Item
- Caster Set
- Core Color
- Black
Dimensions
- Wheel Dia.
- 4 in
- Overall Height
- 5-5/8 in
- Wheel Width
- 2 in
Description
This 4-piece Heavy Duty Caster Set with V-Groove wheels is engineered for precision tracking and exceptional load capacity in industrial applications. Designed for use on flat surfaces, inverted angle iron tracks, or both, these cast iron wheels provide smooth, stable rolling under heavy loads. Available in wheel diameters from 4in to 8in with a 2in tread width, these casters support capacities from 900 lbs to 1,000 lbs per wheel. The cold-forged top plate, hardened raceways, and double row ball bearing swivel raceway deliver long-lasting strength and maneuverability. Zinc-plated metal components resist corrosion, while Zerk fittings in both the swivel race and hub ensure easy lubrication for extended service life. The robust design includes a 5/8in diameter king pin, 1/2in axle, and welded legs for maximum stability. Perfect for material handling systems, platform trucks, and guided track applications, these casters offer a reliable, high-capacity solution for demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.