Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Caster 4in Polyurethane on Plastic Wheel, Swivel

  • Mfr # 40-40S-A1-PU

  • Zoro # G921722040


product price: $34.55
/ea

Key Features

Wheel Dia.
4 in
Core Color
Red
Load Capacity
660 lbs
Wheel Width
2 in
Overall Height
5-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-40S-A1-PU
Zoro #
G921722040
UPC #
732262167015
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Overall Height
5-5/8 in

Details

Core Color
Red
Load Capacity
660 lbs
Item
Caster
Material
Polyurethane Tread Plastic Core
Includes
1 Swivel Caster

Description

This Heavy Duty Caster with polyurethane on plastic wheels offers excellent load capacity, smooth rolling, and long-lasting durability for demanding applications. Available in various configurations-rigid, swivel, or swivel with brake-these casters can be customized to meet specific mobility requirements. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller or Delrin bearings for effortless load handling. The polyurethane tread on a plastic core provides superior wear resistance, floor protection, and shock absorption while outlasting traditional rubber wheels. Cold-forged top plates, hardened raceways, and double row ball bearing swivel construction deliver maximum strength under heavy use. Zinc-plated components resist corrosion, and Zerk fittings in the swivel race make lubrication quick and easy. Ideal for platform trucks, food service equipment, and large stock carts, these casters combine strength and maneuverability for heavy-duty performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.