Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster 4in x 2in Non-Marking Rubber Wheel Stainless Steel - Rigid (Flat)
- Mfr # 40-40R-A1-INF(FLAT)(STS)
- Zoro # G122810331
product price:Â
$
97.15
/ea
Key Features
Material
Thermoplastic Elastomer Tread Plastic Core
Overall Height
9-1/2 in
Wheel/Tread Color
Grey
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-40R-A1-INF(FLAT)(STS)
- Zoro #
- G122810331
- UPC #
- 732262167503
- Country of Origin
- China
- Item
- Caster
- Material
- Thermoplastic Elastomer Tread Plastic Core
- Caster Sub-Type
- Rigid
- Wheel/Tread Color
- Grey
Dimensions
- Overall Height
- 9-1/2 in
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
Description
This Heavy Duty Non-Marking Rubber Caster is engineered for smooth, quiet movement while protecting floors in a variety of environments. Featuring a Thermoplastic Elastomer tread on a durable plastic core, it delivers a soft cushion ride with non-marking performance. Available in 4in, 5in, 6in, and 8in wheel diameters with your choice of rigid or swivel configurations, it adapts easily to different equipment needs. The stainless steel top plate measures 3 15/16in x 4 1/2in with bolt hole spacing from 2 5/8in x 3 5/8in to 3in x 3in, providing secure and versatile mounting options. Built with a 1/2in axle diameter, annular ball bearings, 1/4in plate and leg thickness, and a 5/8in king pin, this caster is designed for reliable performance under medium to heavy-duty loads. Ideal for platform trucks, stock carts, food service equipment, computers, and sound equipment, it offers dependable mobility with excellent floor protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.