Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Caster 5in Phenolic Wheel, Rigid

  • Mfr # 40-50R-A1-PH

  • Zoro # G321721759


product price: $36.45
/ea

Key Features

Wheel Dia.
5 in
Wheel Width
2 in
Core Color
Black
Material
Phenolic Plastic
Overall Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-50R-A1-PH
Zoro #
G321721759
UPC #
732262166551
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Overall Height
6-1/2 in

Details

Core Color
Black
Material
Phenolic Plastic
Includes
1 Rigid Caster
Item
Caster
Load Capacity
900 lbs

Description

This Heavy Duty Caster with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as rigid, swivel, or swivel with brake-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.