
Heavy Duty Caster 5in Phenolic Wheel, Swivel with Brake
Mfr # 40-50S-A1-PH-TB
Zoro # G421721970
product price:Â $41.39
/eaKey Features
Includes
1 Swivel Caster with Brake
Wheel Dia.
5 in
Core Color
Black
Wheel Width
2 in
Material
Phenolic Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-50S-A1-PH-TB
Zoro #
G421721970
UPC #
732262166575
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
2 in
Overall Height
6-1/2 in
Details
Includes
1 Swivel Caster with Brake
Core Color
Black
Item
Caster
Material
Phenolic Plastic
Load Capacity
900 lbs
Description
This Heavy Duty Caster with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as rigid, swivel, or swivel with brake-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.